- MFR #
- SM-X238UZAAVZW
- Zoro #
- G922806725
- UPC #
- 198957258565
- Country of Origin
- Viet Nam
- Pixel Density (ppi)
- 206
- Form Factor
- Slate
- Fast Charging Support
- Yes
- 2nd Processor Core
- Quad-core (4 Core)
- Focus Modes
- Auto-focus
- Repairability Class
- C
- Energy Efficiency Class
- E
- Battery Capacity
- 7040 mAh
- Features
- Beidou, Quasi-Zenith Satellite System (QZSS), Galileo, GLONASS
- Bluetooth
- Yes
- USB Type-C
- Yes
- Rear Camera
- Yes
- Cellular Network Supported
- HSDPA 850, LTE 2500, GSM 1900, LTE 850, HSDPA 1700, HSDPA 900, UMTS 1900, UMTS 2100, LTE 1800, UMTS 900, LTE 2300, GSM 850, LTE 1900, LTE 800, HSDPA 1900, UMTS 850, LTE 2100, LTE 900, LTE 2600, LTE 700, GSM 900, GSM 1800, HSDPA 2100
- GPS
- Yes
- USB Type-C Detail
- USB Type-C 2.0
- Rear Camera Resolution
- 8 Megapixel
- Wireless LAN
- Yes
- Product Line
- Galaxy Tab A11+
- WWAN Supported
- Yes
- Release Year
- 2025
- Graphics Controller Model
- Mali-G615 MC2
- Memory Card Supported
- microSD, microSDXC
- Display Screen Type
- TFT LCD
- Product Type
- Tablet
- Screen Refresh Rate
- 90 Hz
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Screen Mode
- WUXGA
- 2nd Processor Speed
- 2 GHz
- Standard Memory
- 6 GB
- Battery Endurance in Cycles
- 1200
- Flash Memory Capacity
- 128 GB
- Aspect Ratio
- 16:10
- Video Formats
- 3GP, FLV, WEBM, MP4, AVI, MKV, 3G2, M4V
- Maximum Video Battery Time
- 15 Hours
- Bluetooth Standard
- Bluetooth 5.3
- Wireless LAN Standard
- IEEE 802.11a/b/g/n/ac
- Screen Resolution
- 1920 x 1200
- Front Camera Resolution
- 5 Megapixel
- Trunk SAR Value Maximum
- 1.05-W/kg
- Repeated Free Fall Reliability Class
- E
- Maximum Power Supply Wattage
- 25 W
- 2nd Processor Type
- Cortex A55
- Sensor Type
- Hall Effect Sensor, Gyro Sensor, Accelerometer, Digital Compass, Geomagnetic Sensor, Light Sensor, Proximity Sensor
- Operating System Platform
- Android
- Cellular Data Connectivity Technology
- LTE, GPRS, HSPA, UMTS, EDGE, HSDPA
- Cellular Phone Capability
- Yes
- Wireless Connectivity Technology
- Wi-Fi + Cellular
- Chipset Model
- Dimensity 7300 (4 nm)
- Cellular Generation
- 5G
- Front Camera
- Yes
- Processor Speed
- 2.50 GHz
- Graphics Memory Accessibility
- Shared
- Audio Formats
- OGA, RTTTL, OTA, M4A, 3GA, XMF, FLAC, AMR, AWB, OGG, MIDI, MP3, IMY, AAC, WAV, MXMF, RTX, MID
- Virtual Assistant Supported
- Gemini
- Service Provider
- Verizon
- Combined Processor Core
- Octa-core
- Power Source
- Battery
- Processor Type
- Cortex A78
- Processor Core
- Quad-core (4 Core)
- NPU Name
- NPU 655
- Memory Card Supported Capacity
- 2 TB