Shop SAMSUNG

Galaxy Tab A11+

  • Mfr # SM-X230NZATXAR
  • Zoro # G622806780

product price: 
$
651.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Screen Size
11 in
Screen Refresh Rate
90 Hz
Repeated Free Fall Reliability Class
E
Video Formats
MP4, MKV, AVI, 3GP, 3G2, M4V, FLV, WEBM
Height
6.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SM-X230NZATXAR
Zoro #
G622806780
UPC #
198957270383
Country of Origin
Viet Nam

Dimensions

Screen Size
11 in
Height
6.6 in
Width
10.1 in
Depth
0.3 in

Details

Screen Refresh Rate
90 Hz
Repeated Free Fall Reliability Class
E
Video Formats
MP4, MKV, AVI, 3GP, 3G2, M4V, FLV, WEBM
Rear Camera Resolution
8 Megapixel
Wireless Connectivity Technology
Wi-Fi
Standard Memory
8 GB
Combined Processor Core
Octa-core
Chipset Model
Dimensity 7300 (4 nm)
Bluetooth
Yes
NPU Name
NPU 655
Wireless LAN
Yes
Release Year
2025
Focus Modes
Auto-focus
Trunk SAR Value Maximum
1.16-W/kg
Product Type
Tablet
Screen Resolution
1920 x 1200
GPS
Yes
Repairability Class
C
USB Type-C
Yes
Processor Core
Quad-core (4 Core)
Audio Formats
OTA, IMY, MXMF, RTTTL, FLAC, XMF, AWB, AAC, OGA, M4A, AMR, MIDI, MP3, 3GA, MID, WAV, RTX, OGG
Battery Capacity
7040 mAh
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
USB Type-C Detail
USB Type-C 2.0
Front Camera
Yes
Maximum Video Battery Time
15 Hours
Maximum Power Supply Wattage
25 W
Processor Speed
2.50 GHz
Product Line
Galaxy Tab A11+
2nd Processor Core
Quad-core (4 Core)
Power Source
Battery
Features
Galileo, GLONASS, Beidou, Quasi-Zenith Satellite System (QZSS)
Rear Camera
Yes
Graphics Controller Model
Mali-G615 MC2
Form Factor
Slate
Battery Endurance in Cycles
1200
Bluetooth Standard
Bluetooth 5.3
Aspect Ratio
16:10
Display Screen Type
TFT LCD
Fast Charging Support
Yes
Sensor Type
Hall Effect Sensor, Light Sensor, Gyro Sensor, Accelerometer, Geomagnetic Sensor, Digital Compass, Proximity Sensor
Virtual Assistant Supported
Gemini
Operating System Platform
Android
Processor Type
Cortex A78
Memory Card Supported
microSDXC, microSD
Product Color
Gray
Energy Efficiency Class
E
Flash Memory Capacity
256 GB
2nd Processor Speed
2 GHz
Front Camera Resolution
5 Megapixel
2nd Processor Type
Cortex A55
Memory Card Supported Capacity
2 TB
Pixel Density (ppi)
206
Screen Mode
WUXGA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.