Towel Disp, True Fold, C-Fold/Multifld, Chr
- Mfr # T1905XC
- Zoro # G2329999
product price:Â
$
76.15
/ea
Key Features
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold
Dispenser Material
Metal, Plastic
Color
Chrome
Automatic/Manual
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1905XC
- Zoro #
- G2329999
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Towel Disp,True Fold,C-Fold/Multifld,Chr
- Dispenser Operation
- Pull
- Paper Towel Type
- C-Fold, Multifold
- Dispenser Material
- Metal, Plastic
- Color
- Chrome
- Automatic/Manual
- Manual
- Material
- Metal, Plastic
- Category Type
- Folded Paper Towel Dispenser
- Hands Free
- Yes
- Dispenser Color
- Chrome
Description
Paper Towel Dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.