Shop SAN JAMAR
See all product information
Create Account
Towel Dispenser, 14.8'' x 11.4'' x 4'', Stainless Steel, 5PK
- Mfr # T1900XC
- Zoro # G714898150
product price:Â
$
555.99
/pk of 5, $111.20/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Manual
Paper Towel Type
C-Fold, Multifold
Dispenser Material
Stainless Steel
Color
Chrome
Dispenser Capacity
500 x Towel Multifold; 300 x Towel C Fold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1900XC
- Zoro #
- G714898150
- UPC #
- -
- Country of Origin
- United States
- Item
- C-Fold/Multifold Paper Towel Dispenser
- Dispenser Operation
- Manual
- Paper Towel Type
- C-Fold, Multifold
- Dispenser Material
- Stainless Steel
- Color
- Chrome
- Dispenser Capacity
- 500 x Towel Multifold; 300 x Towel C Fold
- Automatic/Manual
- Manual
Dimensions
- Length
- 15.5 in
- Width
- 11.75 in
- Depth
- 4.25 in
Description
C-Fold/multifold towel dispenser lets you choose which folded towel to use without any adjustments. Touchless design eliminates contact with the surface to minimize the contamination of germs onto the hands of users. Large-capacity dispenser holds 300 C-fold towels or 500 multifold towels to reduce maintenance costs. Stainless steel construction uses a standard keylock to prevent towel theft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.