16 GB Class 4 microSDHC - 5 Year Warranty

  • Mfr # SDSDQ016GA46

  • Zoro # G113751179


product price:  $26.39
/ea

Key Features

Storage Capacity
16 GB
Length
0.6 in
Speed Class Rating
Class 4
Features
X-ray Proof, Water Proof, Temperature Proof, Shock Proof
Number of Memory Cards
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDSDQ016GA46
Zoro #
G113751179
UPC #
619659055561
Country of Origin
China

Dimensions

Length
0.6 in
Width
0.4 in

Details

Storage Capacity
16 GB
Speed Class Rating
Class 4
Features
X-ray Proof, Water Proof, Temperature Proof, Shock Proof
Number of Memory Cards
1
Item
microSDHC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.