Shop SANDISK

Ultra Fit Flash Drive

  • Mfr # SDCZ430-016G-G46

  • Zoro # G322639893


product price:  $24.25
/ea

Key Features

Storage Capacity
16 GB
Maximum Read Speed
130-MB/s
Width
0.6 in
Length
1.2 in
Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDCZ430-016G-G46
Zoro #
G322639893
UPC #
619659163372
Country of Origin
Malaysia

Dimensions

Width
0.6 in
Length
1.2 in
Height
0.2 in

Details

Item
Flash Drive
Storage Capacity
16 GB
Maximum Read Speed
130-MB/s
Host Interface
USB 2.0, USB 3.0, USB 3.1
Product Line
Ultra Fit

Description

SanDisk Ultra Fit USB 3.2 Flash Drive - 16GB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.