WD Green SN3000 PCIe NVMe, 2TB QLC, M.2 2280
Mfr # WDS200T4G0E-00CPS0
Zoro # G221706320
product price:Â $958.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
2 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Interface
PCI Express NVMe
Height
0.1 in
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS200T4G0E-00CPS0
Zoro #
G221706320
UPC #
718037904610
Country of Origin
Malaysia
Dimensions
Height
0.1 in
Width
0.9 in
Length
3.2 in
Details
Storage Capacity
2 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Interface
PCI Express NVMe
Item
Solid State Drive
Drive Type
Internal
Maximum Sequential Read
4.88-GB/s
Endurance (TBW)
250 TB
Device Supported
Storage System
Product Line
Green
Maximum Sequential Write
4.10-GB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.