Zoro Homepage

Air Operated Diaphragm Pump, 60 scfm

  • Mfr # SPB20FPPR0SS000NR1

  • Zoro # G108385532


product price: $4,897.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
316 Stainless Steel
Valve Type
Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB20FPPR0SS000NR1
Zoro #
G108385532
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
5 yr
Media Intake Connection Size
2 in
Overall Length
29.7 in
Overall Height
20.9 in
Solid Diameter (Maximum)
1.8 in
Overall Width
12.7 in
Media Discharge Connection Size
2 in

Details

Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
316 Stainless Steel
Valve Type
Flap
Air Consumption (Maximum)
60 scfm
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
Santoprene
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Standards
ABS Type Approved, CE Certified, EAC, FDA Compliant, ISO
Media Discharge Connection Type
NPT
Series
SPB20
Wetted Housing Material
Polypropylene
Media Intake Location
Top
Media Discharge Location
Bottom
Flow Rate @ 40 psi
110 gpm
Flow Rate @ 100 psi
170 gpm
Feet of Head (Maximum)
231 ft
Flow Rate (Maximum)
170 gpm
Flow Rate @ 60 psi
135 gpm
Flow Rate @ 20 psi
60 gpm
Flow Rate @ 80 psi
150 gpm
Priming
Self-Priming
Media Intake Connection Type
NPT

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) 60 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 170 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Bottom, Media Intake Connection Size 2 in, Media Intake Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.