Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Operated Double Diaphragm Pump

  • Mfr # S05B2K1KPNS000.

  • Zoro # G011930584


product price: $2,063.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S05B2K1KPNS000.
Zoro #
G011930584
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Solid Diameter (Maximum)
0.12 in
Overall Width
10.1 in
Overall Length
7.1 in
Overall Height
10.6 in
Media Intake Connection Size
1/4 in
Media Discharge Connection Size
1/2 in

Details

Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Consumption (Maximum)
16 scfm
Air Intake Connection Type
FNPT
Check Seat Material
PVDF
Diaphragm Material
Santoprene
Media Temperature (Maximum)
250 Degrees F
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Standards
ABS, CE, EAC, ISO
Series Family
S05
Flow Rate @ 40 psi
10.5 gpm
Flow Rate @ 80 psi
13.7 gpm
Media Intake Connection Type
FNPT
Flow Rate @ 60 psi
12.9 gpm
Flow Rate (Maximum)
14.3 gpm
Series
S05
Flow Rate @ 20 psi
7.5 gpm
Media Discharge Connection Type
NPT
Wetted Housing Material
PVDF
Feet of Head (Maximum)
231 ft
Viscosity (Maximum)
5,000 cps
Media Intake Location
Bottom
Priming
Self-Priming
Media Discharge Location
Top

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) 16 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material PVDF, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 14.3 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1/4 in, Media Intake Connection Type FNPT, Media Intake Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.