Shop SANDPIPER

AODDPump, 1/4inFNPT, PTFE, 14.3gpm

  • Mfr # S05B2G2GXNS000.
  • Zoro # G511930497

product price: 
$
2,057.99
/ea
Free Shipping & Returns

Key Features

Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE/Santoprene
Valve Type
Ball
Air Intake Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S05B2G2GXNS000.
Zoro #
G511930497
UPC #
-
Country of Origin
United States
Item
Air Operated Double Diaphragm Pump
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE/Santoprene
Valve Type
Ball
Air Intake Connection Type
FNPT
Check Seat Material
Acetal
Diaphragm Material
Santoprene, PTFE
Media Temperature (Maximum)
190 Degrees F
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Standards
ABS Type Approved, CE Marked, EAC Certified, ISO
Series Family
S05
Feet of Head (Maximum)
231 ft
Flow Rate (Maximum)
14.3 gpm
Flow Rate @ 40 psi
10.5 gpm
Flow Rate @ 20 psi
7.5 gpm
Flow Rate @ 80 psi
13.7 gpm
Media Discharge Connection Type
NPT
Flow Rate @ 60 psi
12.9 gpm
Media Intake Connection Type
NPT
Series
S05
Wetted Housing Material
Acetal
Media Intake Location
Bottom
Priming
Self-Priming
Media Discharge Location
Top
Media Discharge Port Configuration
Center Horizontal, Side
Center Section Material
Aluminum
Diaphragm Reinforcement
Not Reinforced
Manifold Port Connection Type
Single Port
Material Conductivity
Non-Conductive
Diaphragm Backing Material
Santoprene
Media Intake Port Configuration
Center Horizontal
For Use With Potable Systems
No
Includes Solenoid
No Solenoid Included
Fluid Chamber Assembly Type
Bolted
Manifold Connection Standard
NPT
Wetted Body Material
Acetal
Chemical Compatibility
Displacement Per Stroke
0.026 gal
Includes Clean In Place Technology
No Clean In Place Included
Diaphragm Base Material
PTFE
Mounting Hardware Material
Stainless Steel

Dimensions

Air Intake Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Overall Width
10.1 in
Solid Diameter (Maximum)
0.12 in
Overall Length
7.1 in
Media Discharge Connection Size
1/2 in
Media Intake Connection Size
1/4 in
Overall Height
10.6 in
Wire Rope Length
7.1 in
Length
7.1 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material Acetal, Diaphragm Material Santoprene, PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 14.3 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1/4 in, Media Intake Connection Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.