Shop SANDPIPER

AODDPump, 3/4inNPT, Neoprene, 303gpm

  • Mfr # SPB40FIIN0SS006AR1
  • Zoro # G122919799

product price: 
$
19,316.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Includes Clean In Place Technology
No Clean In Place Included
Media Discharge Connection Size
4 in
For Use With Potable Systems
No
Overall Width
16.2 in
Media Intake Connection Type
Flange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPB40FIIN0SS006AR1
Zoro #
G122919799
UPC #
-
Country of Origin
United States

Dimensions

Media Discharge Connection Size
4 in
Overall Width
16.2 in
Solid Diameter (Maximum)
3 in
Wire Rope Length
32.3 in
Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
5 yr
Overall Height
31.1 in
Media Intake Connection Size
4 in
Overall Length
32.3 in
Length
32.3 in

Details

Includes Clean In Place Technology
No Clean In Place Included
For Use With Potable Systems
No
Media Intake Connection Type
Flange
Manifold Connection Standard
Flange
Mounting Hardware Material
Stainless Steel
Operating Pressure (Maximum)
125 psi
Media Discharge Connection Type
Flange
Media Discharge Port Configuration
Center Horizontal
Media Temperature (Maximum)
180 Degrees F
Pump Operation Type
Air
Material Conductivity
Conductive
Includes Solenoid
No Solenoid Included
Chemical Compatibility
Oil, Water
Feet of Head (Maximum)
289 ft
Displacement Per Stroke
1.15 gal
Manifold Port Connection Type
Single Port
Media Intake Location
Bottom
Valve Type
Flap
Air Intake Connection Type
NPT
Item
Air Operated Double Diaphragm Pump
Wetted Body Material
Cast Iron
Flow Rate (Maximum)
303 gpm
Valve Material
Stainless Steel
Check Seat Material
Stainless Steel
Diaphragm Reinforcement
Fabric Reinforced
Media Discharge Location
Top
Center Section Material
Cast Iron
Diaphragm Base Material
Neoprene
Series
SPB40
Fluid Chamber Assembly Type
Bolted
Standards
CE Marked, EAC Certified, FDA Compliant, ISO
Media Intake Port Configuration
Center Horizontal

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 303 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 4 in, Media Intake Connection Type Flange, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.