AODDPump, 1/4inFNPT, PTFE, 14.3gpm

  • Mfr # S05B2K2KPNS000.
  • Zoro # G311930574
product price: 
$
2,431.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE/Santoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S05B2K2KPNS000.
Zoro #
G311930574
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
7.1 in
Overall Height
10.6 in
Media Discharge Connection Size
1/2 in
Overall Width
10.1 in
Media Intake Connection Size
1/4 in
Solid Diameter (Maximum)
0.12 in
Wire Rope Length
7.1 in
Length
7.1 in

Details

Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE/Santoprene
Valve Type
Ball
Air Intake Connection Type
FNPT
Check Seat Material
PVDF
Diaphragm Material
Santoprene, PTFE
Media Temperature (Maximum)
250 Degrees F
Operating Pressure (Maximum)
100 psi
Standards
ABS Type Approved, CE Marked, EAC Certified, ISO
Pump Operation Type
Air
Media Intake Connection Type
NPT
Flow Rate @ 40 psi
10.5 gpm
Series Family
S05
Wetted Housing Material
PVDF
Flow Rate @ 20 psi
7.5 gpm
Flow Rate @ 80 psi
13.7 gpm
Flow Rate (Maximum)
14.3 gpm
Flow Rate @ 60 psi
12.9 gpm
Feet of Head (Maximum)
231 ft
Media Discharge Connection Type
NPT
Series
S05
Priming
Self-Priming
Media Discharge Location
Top
Media Intake Location
Bottom
Center Section Material
Polypropylene
Chemical Compatibility
Manifold Connection Standard
NPT
Diaphragm Backing Material
Santoprene
Material Conductivity
Non-Conductive
Diaphragm Base Material
PTFE
Includes Clean In Place Technology
No Clean In Place Included
For Use With Potable Systems
No
Displacement Per Stroke
0.026 gal
Fluid Chamber Assembly Type
Bolted
Diaphragm Reinforcement
Not Reinforced
Wetted Body Material
PVDF
Media Intake Port Configuration
Center Horizontal
Media Discharge Port Configuration
Center Horizontal, Side
Includes Solenoid
No Solenoid Included
Manifold Port Connection Type
Single Port
Mounting Hardware Material
Stainless Steel

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) 16 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material PVDF, Diaphragm Material Santoprene, PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 14.3 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1/4 in, Media Intake Connection Type FNPT

Ratings & reviews