Shop SANDPIPER

AODDPump, 3/4inNPT, Santoprene, 208gpm

  • Mfr # SPB20FSAR0SS006NR1
  • Zoro # G408385539

product price: 
$
12,289.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
316 Stainless Steel
Valve Type
Flap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPB20FSAR0SS006NR1
Zoro #
G408385539
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
5 yr
Media Discharge Connection Size
2 in
Media Intake Connection Size
2 in
Overall Height
20.9 in
Overall Length
29.7 in
Solid Diameter (Maximum)
2 in
Overall Width
12.7 in
Wire Rope Length
29.7 in
Length
29.7 in

Details

Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
316 Stainless Steel
Valve Type
Flap
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
Santoprene
Media Temperature (Maximum)
275 Degrees F
Operating Pressure (Maximum)
125 psi
Pump Operation Type
Air
Standards
ABS Type Approved, CE Marked, EAC Certified, FDA Compliant, ISO
Series
SPB20
Priming
Self-Priming
Flow Rate @ 20 psi
125 gpm
Flow Rate @ 60 psi
180 gpm
Media Intake Location
Bottom
Wetted Housing Material
Stainless Steel
Media Discharge Location
Top
Flow Rate @ 100 psi
200 gpm
Flow Rate @ 80 psi
190 gpm
Flow Rate (Maximum)
208 gpm
Flow Rate @ 40 psi
160 gpm
Media Intake Connection Type
NPT
Feet of Head (Maximum)
289 ft
Media Discharge Connection Type
NPT
Mounting Hardware Material
Steel
For Use With Potable Systems
No
Chemical Compatibility
Includes Clean In Place Technology
No Clean In Place Included
Material Conductivity
Conductive
Media Discharge Port Configuration
Center Horizontal
Diaphragm Reinforcement
Not Reinforced
Diaphragm Base Material
Santoprene
Media Intake Port Configuration
Center Horizontal
Includes Solenoid
No Solenoid Included
Manifold Port Connection Type
Single Port
Manifold Connection Standard
NPT
Displacement Per Stroke
0.47 gal
Wetted Body Material
Stainless Steel
Fluid Chamber Assembly Type
Bolted
Center Section Material
Aluminum

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 208 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.