Shop SANDPIPER

AODDPump, 3/4inNPT, Buna-N, 303gpm

  • Mfr # SPB30FAAB0SS006AR1
  • Zoro # G722919854

product price: 
$
8,641.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

For Use With Potable Systems
No
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water
Includes Solenoid
No Solenoid Included
Air Intake Connection Type
NPT
Overall Width
16.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPB30FAAB0SS006AR1
Zoro #
G722919854
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16.2 in
Air Intake Connection Size
3/4 in
Overall Height
29.5 in
Media Intake Connection Size
3 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
36.7 in
Media Discharge Connection Size
3 in
Solid Diameter (Maximum)
3 in
Overall Length
36.7 in
Length
36.7 in

Details

For Use With Potable Systems
No
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water
Includes Solenoid
No Solenoid Included
Air Intake Connection Type
NPT
Fluid Chamber Assembly Type
Bolted
Material Conductivity
Conductive
Manifold Connection Standard
Flange
Wetted Body Material
Aluminum
Media Temperature (Maximum)
180 Degrees F
Mounting Hardware Material
Stainless Steel
Pump Operation Type
Air
Feet of Head (Maximum)
289 ft
Media Discharge Port Configuration
Center Horizontal
Flow Rate (Maximum)
303 gpm
Media Discharge Location
Top
Manifold Port Connection Type
Single Port
Check Seat Material
Stainless Steel
Diaphragm Base Material
Buna-N
Media Discharge Connection Type
Flange
Valve Material
Stainless Steel
Includes Clean In Place Technology
No Clean In Place Included
Series
SPB30
Standards
CE Marked, EAC Certified, FDA Compliant, ISO
Item
Air Operated Double Diaphragm Pump
Valve Type
Flap
Operating Pressure (Maximum)
125 psi
Displacement Per Stroke
1.15 gal
Diaphragm Reinforcement
Fabric Reinforced
Media Intake Port Configuration
Center Horizontal
Media Intake Connection Type
Flange
Media Intake Location
Bottom
Center Section Material
Aluminum

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 303 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Flange, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.