Shop DAYTON

RotaryGearPump, CI, 1/4"InletDia, 1/3hp

  • Mfr # 41TK24
  • Zoro # G2577001

product price: 
$
429.99
/ea
Free Shipping & Returns

Key Features

Pump Type
Carbonator
HP
1/3 hp
Voltage
115V, 230V
Bushing
Carbon Graphite
Relief Valve
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
41TK24
Zoro #
G2577001
UPC #
00663001390176
Country of Origin
Multiple
Item
Rotary Gear Pump
Pump Type
Carbonator
HP
1/3 hp
Voltage
115V, 230V
Bushing
Carbon Graphite
Relief Valve
Yes
Max. Viscosity (SSU)
500 SUS
GPM @ 20 PSI
2.1 gpm
Gears
Steel
Shaft Material
Steel
GPM @ 100 PSI
1.3 gpm
GPM @ 40 PSI
1.9 gpm
Phase
Single
Motor Enclosure
Open Drip Proof
Amps AC
5.6/2.8 A
O-Ring
Viton
Max. Pressure (PSI)
100 psi
Suction Lift (Ft.)
3.2 ft
GPM @ Freeflow
2.2 gpm
Motor Frame
Carbonator Mount
Temp. Range
32 Degrees to 280 Degrees F
GPM Max.
2.2 gpm
Max. RPM
1,725 RPM
Amps
5.6/2.8
GPM @ 60 PSI
1.7 gpm
Body Material
Cast Iron
Max. Temp. (F)
210 Degrees F
Seal
Viton Mechanical
Gear Material
Steel
Motor Included
5U257
Assembled/Unassembled
Unassembled
Pump Head Included
4KHR1
O-Ring Material
Viton
Flow Rate @ 20 psi
2.1 gpm
Viscosity - Maximum
500 SUS
Operating Pressure - Maximum
100 psi
Flow Rate @ 60 psi
1.7 gpm
Flow Rate @ 100 psi
1.3 gpm
Flow Rate - Maximum
2.2 gpm
Gear Design
Spur
Nameplate Voltage
115/230V AC
Motor Mounting Type
Carbonator
Suction Lift -Maximum
3.2 ft
Seal Type
Mechanical
Operating Temperature - Minimum
32 Degrees F
Seal Material
Viton
Motor Speed - Maximum
1,725 RPM
Horsepower - Maximum
1/3 hp
Compatible Motor Frame
Carbonator Mount
Flow Rate @ 40 psi
1.9 gpm
Operating Temperature - Maximum
280 Degrees F
Bushing Material
Carbon Graphite
Feet of Head - Maximum
230 ft
Gear Pump Type
External
Standards
CE Mark, CSA Certified, UL
Chemical Compatibility
Diesel Fuel, Ethylene Glycol, Hydraulic Oil, Water
Series
B-Series
Drive Type
Direct Drive

Dimensions

Height (In.)
15.25 in
Length (In.)
5.75 in
Width (In.)
5.625 in
Port Size (In.)
1/4 in
Overall Width
5.6 in
Overall Height
15.3 in
Overall Length
5.8 in
Manufacturer Warranty Length
1 yr
Media Intake Connection Size
1/4 in
Inlet Diameter
1/4 in
Discharge Diameter
1/4 in
Wire Rope Length
5.8 in
Length
5.8 in

Description

Rotary Gear Pump, Operating Pressure - Maximum 100 psi, Viscosity - Maximum 500 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Open Drip Proof, Horsepower - Maximum 1/3 hp, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 280 Degrees F, Media Intake Connection Size 1/4 in, Gear Design Spur, Gear Material Steel, Suction Lift -Maximum 3.2 ft, Flow Rate - Maximum 2.2 gpm, Seal Type Mechanical, Seal Material Viton, Body Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.