Shop SANDPIPER

AODDPump, 3/4inNPT, Buna-N, 303gpm

  • Mfr # SPB30FIIB0SS006AR1
  • Zoro # G022919950

product price: 
$
17,655.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Manifold Port Connection Type
Single Port
Center Section Material
Cast Iron
Pump Operation Type
Air
Wetted Body Material
Cast Iron
Operating Pressure (Maximum)
125 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPB30FIIB0SS006AR1
Zoro #
G022919950
UPC #
-
Country of Origin
United States
Manifold Port Connection Type
Single Port
Center Section Material
Cast Iron
Pump Operation Type
Air
Wetted Body Material
Cast Iron
Operating Pressure (Maximum)
125 psi
Media Discharge Location
Top
Standards
CE Marked, EAC Certified, FDA Compliant, ISO
Media Discharge Port Configuration
Center Horizontal
Media Temperature (Maximum)
180 Degrees F
Material Conductivity
Conductive
Valve Material
Stainless Steel
Diaphragm Reinforcement
Fabric Reinforced
Media Intake Location
Bottom
Includes Clean In Place Technology
No Clean In Place Included
Manifold Connection Standard
Flange
Item
Air Operated Double Diaphragm Pump
Check Seat Material
Stainless Steel
Fluid Chamber Assembly Type
Bolted
Media Intake Connection Type
Flange
Displacement Per Stroke
1.15 gal
Air Intake Connection Type
NPT
Chemical Compatibility
Alcohol, Hydraulic Fluid, Motor Oil, Water
Series
SPB30
Includes Solenoid
No Solenoid Included
Media Intake Port Configuration
Center Horizontal
Feet of Head (Maximum)
289 ft
For Use With Potable Systems
No
Diaphragm Base Material
Buna-N
Mounting Hardware Material
Stainless Steel
Flow Rate (Maximum)
303 gpm
Media Discharge Connection Type
Flange
Valve Type
Flap

Dimensions

Media Intake Connection Size
3 in
Overall Width
16.2 in
Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
5 yr
Solid Diameter (Maximum)
3 in
Media Discharge Connection Size
3 in
Overall Height
30.3 in
Wire Rope Length
32.3 in
Overall Length
32.3 in
Length
32.3 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 303 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Flange, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.