Shop SANDPIPER

AODDPump, 3/4inNPT, Buna-N, 297gpm

  • Mfr # HDF4,DB1S.
  • Zoro # G222920091

product price: 
$
14,596.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Diaphragm Base Material
Buna-N
Fluid Chamber Assembly Type
Bolted
Mounting Hardware Material
Steel
Operating Pressure (Maximum)
125 psi
Manifold Port Connection Type
Single Port
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDF4,DB1S.
Zoro #
G222920091
UPC #
-
Country of Origin
United States
Diaphragm Base Material
Buna-N
Fluid Chamber Assembly Type
Bolted
Mounting Hardware Material
Steel
Operating Pressure (Maximum)
125 psi
Manifold Port Connection Type
Single Port
Media Intake Port Configuration
Center Horizontal
Media Temperature (Maximum)
190 Degrees F
Manifold Connection Standard
Flange
Media Intake Connection Type
Flange
Item
Air Operated Double Diaphragm Pump
Material Conductivity
Conductive
Diaphragm Reinforcement
Fabric Reinforced
Media Discharge Port Configuration
Center Horizontal
Includes Solenoid
No Solenoid Included
Includes Clean In Place Technology
No Clean In Place Included
Media Discharge Connection Type
Flange
Series
HDF4
Valve Type
Flap
Media Discharge Location
Bottom
Pump Operation Type
Air
Flow Rate (Maximum)
297 gpm
Wetted Body Material
Stainless Steel
Air Intake Connection Type
NPT
Valve Material
Buna-N
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water
Center Section Material
Aluminum
For Use With Potable Systems
No
Displacement Per Stroke
1.7 gal
Media Intake Location
Top
Feet of Head (Maximum)
289 ft
Standards
ATEX Certified, CE Marked, EAC Certified, ISO
Check Seat Material
Stainless Steel

Dimensions

Wire Rope Length
34.3 in
Media Discharge Connection Size
4 in
Media Intake Connection Size
4 in
Overall Height
31 in
Manufacturers Warranty Length
5 yr
Air Intake Connection Size
3/4 in
Solid Diameter (Maximum)
3 in
Overall Width
16.2 in
Overall Length
34.3 in
Length
34.3 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 297 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Flange, Media Discharge Location Bottom, Media Intake Connection Size 4 in, Media Intake Connection Type Flange, Media Intake Location Top, Media Temperature (Maximum) 190 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.