Shop SANDPIPER

AODDPump, 3/4inNPT, Neoprene, 297gpm

  • Mfr # HDF4,DA1S.
  • Zoro # G922919739

product price: 
$
14,596.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Media Intake Connection Type
Flange
Chemical Compatibility
Water
Flow Rate (Maximum)
297 gpm
Check Seat Material
Stainless Steel
Media Discharge Location
Bottom
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDF4,DA1S.
Zoro #
G922919739
UPC #
-
Country of Origin
United States

Dimensions

Media Intake Connection Size
4 in
Wire Rope Length
34.3 in
Air Intake Connection Size
3/4 in
Media Discharge Connection Size
4 in
Overall Height
31 in
Solid Diameter (Maximum)
3 in
Manufacturers Warranty Length
5 yr
Overall Width
16.2 in
Overall Length
34.3 in
Length
34.3 in

Details

Media Intake Connection Type
Flange
Chemical Compatibility
Water
Flow Rate (Maximum)
297 gpm
Check Seat Material
Stainless Steel
Media Discharge Location
Bottom
Diaphragm Base Material
Neoprene
Wetted Body Material
Stainless Steel
Pump Operation Type
Air
Displacement Per Stroke
1.7 gal
Air Intake Connection Type
NPT
Includes Solenoid
No Solenoid Included
Operating Pressure (Maximum)
125 psi
For Use With Potable Systems
No
Media Intake Location
Top
Manifold Port Connection Type
Single Port
Media Temperature (Maximum)
200 Degrees F
Diaphragm Reinforcement
Fabric Reinforced
Mounting Hardware Material
Steel
Valve Material
Polyurethane
Standards
ATEX Certified, CE Marked, EAC Certified, ISO
Media Discharge Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Bolted
Center Section Material
Aluminum
Valve Type
Flap
Item
Air Operated Double Diaphragm Pump
Media Intake Port Configuration
Center Horizontal
Manifold Connection Standard
Flange
Material Conductivity
Conductive
Series
HDF4
Feet of Head (Maximum)
289 ft
Includes Clean In Place Technology
No Clean In Place Included
Media Discharge Connection Type
Flange

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 297 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Flange, Media Discharge Location Bottom, Media Intake Connection Size 4 in, Media Intake Connection Type Flange, Media Intake Location Top, Media Temperature (Maximum) 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.