Shop SANDPIPER

AODDPump, 3/4inNPT, Buna-N, 208gpm

  • Mfr # SPB20FSAB0SS006NR1
  • Zoro # G908385541

product price: 
$
12,680.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
316 Stainless Steel
Valve Type
Flap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPB20FSAB0SS006NR1
Zoro #
G908385541
UPC #
-
Country of Origin
United States
Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
316 Stainless Steel
Valve Type
Flap
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
Buna-N
Media Temperature (Maximum)
190 Degrees F
Operating Pressure (Maximum)
125 psi
Standards
ABS Type Approved, CE Marked, EAC Certified, FDA Compliant, ISO
Pump Operation Type
Air
Series
SPB20
Flow Rate @ 40 psi
160 gpm
Flow Rate @ 60 psi
180 gpm
Flow Rate @ 80 psi
190 gpm
Priming
Self-Priming
Flow Rate @ 100 psi
200 gpm
Flow Rate @ 20 psi
125 gpm
Flow Rate (Maximum)
208 gpm
Media Intake Location
Bottom
Wetted Housing Material
Stainless Steel
Media Intake Connection Type
NPT
Media Discharge Connection Type
NPT
Media Discharge Location
Top
Feet of Head (Maximum)
289 ft
Includes Clean In Place Technology
No Clean In Place Included
Media Intake Port Configuration
Center Horizontal
Diaphragm Base Material
Buna-N
Center Section Material
Aluminum
Displacement Per Stroke
0.47 gal
Wetted Body Material
Stainless Steel
Includes Solenoid
No Solenoid Included
Manifold Port Connection Type
Single Port
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water
Fluid Chamber Assembly Type
Bolted
Media Discharge Port Configuration
Center Horizontal
Diaphragm Reinforcement
Fabric Reinforced
Manifold Connection Standard
NPT
Material Conductivity
Conductive
For Use With Potable Systems
No
Mounting Hardware Material
Steel

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material Buna-N, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 208 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type NPT

Ratings & reviews