Shop SANDPIPER

AODDPump, 3/4inNPT, Neoprene, 297gpm

  • Mfr # HDF4,DN1S.
  • Zoro # G622919787

product price: 
$
14,596.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Manifold Port Connection Type
Single Port
Includes Solenoid
No Solenoid Included
Overall Width
16.2 in
Wire Rope Length
34.3 in
Check Seat Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDF4,DN1S.
Zoro #
G622919787
UPC #
-
Country of Origin
United States
Manifold Port Connection Type
Single Port
Item
Air Operated Double Diaphragm Pump
Includes Solenoid
No Solenoid Included
Check Seat Material
Stainless Steel
Chemical Compatibility
Alcohol, Sodium Hydroxide, Water
Pump Operation Type
Air
Fluid Chamber Assembly Type
Bolted
Media Intake Connection Type
Flange
Valve Material
Neoprene
Operating Pressure (Maximum)
125 psi
Mounting Hardware Material
Steel
Media Discharge Connection Type
Flange
Includes Clean In Place Technology
No Clean In Place Included
Diaphragm Reinforcement
Fabric Reinforced
Diaphragm Base Material
Neoprene
Center Section Material
Aluminum
For Use With Potable Systems
No
Manifold Connection Standard
Flange
Media Temperature (Maximum)
200 Degrees F
Flow Rate (Maximum)
297 gpm
Media Intake Port Configuration
Center Horizontal
Media Discharge Port Configuration
Center Horizontal
Material Conductivity
Conductive
Feet of Head (Maximum)
289 ft
Displacement Per Stroke
1.7 gal
Standards
ATEX Certified, CE Marked, EAC Certified, ISO
Valve Type
Flap
Air Intake Connection Type
NPT
Media Intake Location
Top
Wetted Body Material
Stainless Steel
Media Discharge Location
Bottom
Series
HDF4

Dimensions

Overall Width
16.2 in
Wire Rope Length
34.3 in
Overall Height
31 in
Solid Diameter (Maximum)
3 in
Manufacturers Warranty Length
5 yr
Air Intake Connection Size
3/4 in
Media Intake Connection Size
4 in
Media Discharge Connection Size
4 in
Overall Length
34.3 in
Length
34.3 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 297 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Flange, Media Discharge Location Bottom, Media Intake Connection Size 4 in, Media Intake Connection Type Flange, Media Intake Location Top, Media Temperature (Maximum) 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.