Shop FLOTRONIC

Diaphragm Pump, 1/2 in, NPT, 36 gpm

  • Mfr # A236STTRSTRIN
  • Zoro # G623947062

product price: 
$
7,530.99
/ea
Free Shipping & Returns

Key Features

Viscosity (Maximum)
100,000 cps
Diaphragm Backing Material
Nitrile
Check Seat Material
316 Stainless Steel
Media Temperature (Maximum)
275 Degrees F
Operating Pressure (Maximum)
105 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A236STTRSTRIN
Zoro #
G623947062
UPC #
-
Country of Origin
United States
Viscosity (Maximum)
100,000 cps
Diaphragm Backing Material
Nitrile
Check Seat Material
316 Stainless Steel
Media Temperature (Maximum)
275 Degrees F
Operating Pressure (Maximum)
105 psig
Media Intake Connection Type
Tri-Clamp
Media Discharge Port Configuration
Center Vertical
Includes Clean In Place Technology
No Clean In Place Included
Valve Type
Ball
Manifold Connection Standard
Tri-Clamp
Feet of Head (Maximum)
241 ft
Media Temperature (Minimum)
5 Degrees F
Valve Material
PTFE
For Use With Potable Systems
Yes
Media Discharge Location
Top
Manifold Port Connection Type
Multiport
Duty Cycle
Continuous
Flow Rate (Maximum)
36 gpm
Includes Solenoid
No Solenoid Included
Wetted Body Material
316L Stainless Steel/PTFE
Media Intake Location
Bottom
Air Consumption (Maximum)
30 scfm
Diaphragm Reinforcement
Fabric Reinforced
Standards
CE Marked, FDA Compliant
Air Intake Connection Type
NPT
Pump Operation Type
Air, Gas
Priming
Self-Priming
Media Discharge Connection Type
Tri-Clamp
Material Conductivity
Conductive
Fluid Chamber Assembly Type
One-Nut
Media Intake Port Configuration
Side
Item
Diaphragm Pump
Diaphragm Base Material
PTFE
Displacement Per Stroke
0.45 L

Dimensions

Air Intake Connection Size
1/2 in
Solid Diameter (Maximum)
5.5 mm
Media Discharge Connection Size
1 in
Manufacturers Warranty Length
2 yr
Overall Height
447 mm
Media Intake Connection Size
1 in
Overall Length
254 mm
Overall Width
341 mm
Wire Rope Length
254 mm
Length
254 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 30 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 36 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.