Shop DAYTON

Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Hytrel, 32 gpm GPM 212 Degrees F

  • Mfr # 22A604
  • Zoro # G5562952

product price: 
$
3,269.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
316 Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22A604
Zoro #
G5562952
UPC #
190735168509
Country of Origin
Japan

Dimensions

Air Intake Connection Size
1/4 in
Manufacturers Warranty Length
1 yr
Overall Length
8 in
Overall Width
9.8 in
Overall Height
12.3 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
0.06 in
Media Intake Connection Size
1 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
316 Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
45 scfm
Air Intake Connection Type
FNPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
Hytrel
Media Temperature (Maximum)
212 Degrees F
Media Temperature (Minimum)
0 Degrees F
Operating Pressure (Maximum)
100 psi
Includes
Ball Valve
Agency Compliance
FDA Compliant
Pump Operation Type
Air
Self-Priming Wet
28 ft
Standards
FDA Compliant
Self-Priming Dry
18 ft
For Use With
Good for Applications Were FDA Compliant Materials are Required In The Process. Quick Teardown with Tri Clamp Connections and Polished Stainless Steel for Low Contamination and Wash Down.
Inlet/Outlet
1 in
Media Discharge Connection Type
Tri-Clamp
Wetted Housing Material
316 Stainless Steel
Viscosity (Maximum)
40,000 cps
Flow Rate @ 30 psi
19 gpm
Flow Rate @ 60 psi
28 gpm
For Use With Potable Systems
No
Feet of Head (Maximum)
231 ft
Mounting Hardware Material
Steel
Flow Rate @ 100 psi
32 gpm
Manifold Connection Type
Tri-Clamp
Media Intake Location
Bottom
Air Intake Pressure (Maximum)
100 psi
Media Intake Connection Type
Tri-Clamp
Flow Rate @ 70 psi
30 gpm
Flow Rate (Maximum)
32 gpm
Media Discharge Location
Top
Priming
Self-Priming
Duty Cycle
Continuous
Diaphragm Reinforcement
Not Reinforced
Media Intake Port Configuration
Center Horizontal
Material Conductivity
Conductive
Includes Clean In Place Technology
No Clean In Place Included
Media Discharge Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Bolted
Manifold Port Connection Type
Single Port
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Cane Juice, Caramel, Carbonated Water, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Distilled Spirits, Edible Oil, Egg, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, High Fructose Corn Syrup, Honey, Icing, Jam, Jelly, Ketchup, Lard, Liquid Sugar, Mayonnaise, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines
Center Section Material
Aluminum
Diaphragm Base Material
Hytrel
Displacement Per Stroke
0.08 gal
Manifold Connection Standard
Tri-Clamp
Chemical Compatibility
Includes Solenoid
No Solenoid Included
Wetted Body Material
316 Stainless Steel

Description

Double Diaphragm Pump, Air Consumption (Maximum) 45 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Hytrel, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 32 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Tri-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.