Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl DiaphragmPmp, FNPT, TPV/PP, 1/4in, 5gpm

  • Mfr # PB 1/4,TS4CA.

  • Zoro # G1953851


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Acetal
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB 1/4,TS4CA.
Zoro #
G1953851
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Height
7.9 in
Overall Width
7.5 in
Solid Diameter (Maximum)
1/32 in
Media Intake Connection Size
1/4 in
Overall Length
5.5 in
Media Discharge Connection Size
1/4 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Acetal
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Consumption (Maximum)
6 scfm
Air Intake Connection Type
FNPT
Check Seat Material
Polypropylene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
190 Degrees F
Media Temperature (Minimum)
40 Degrees F
Operating Pressure (Maximum)
100 psi
Standards
CE Certified, ISO
Pump Operation Type
Air
Inlet/Outlet
1/4 in
Agency Compliance
ATEX, EN 809
Manifold Connection Type
NPT
Flow Rate @ 100 psi
4.9 gpm
Media Intake Location
Bottom, Center
Flow Rate @ 20 psi
2.9 gpm
Flow Rate @ 60 psi
4.4 gpm
Media Discharge Connection Type
NPT
Media Discharge Location
Center, Top
For Use With Potable Systems
No
Feet of Head (Maximum)
231 ft
Priming
Self-Priming
NPSHr
5 ft of head
Flow Rate (Maximum)
5 gpm
Series Family
PB
Flow Rate @ 80 psi
4.8 gpm
Wetted Housing Material
Acetal
Chemical Compatibility
Flow Rate @ 40 psi
4.2 gpm
Air Intake Pressure (Maximum)
100 psi
Media Intake Connection Type
NPT

Description

Double Diaphragm Pump, Air Consumption (Maximum) 6 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 5 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/4 in, Media Intake Connection Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.