Zoro Homepage

Dbl DphrmPmp, FNPT, TPV/EPDM, 3/4in, 285gpm

  • Mfr # S30B1A1EANS600.

  • Zoro # G1154250


product price: $5,314.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S30B1A1EANS600.
Zoro #
G1154250
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Media Discharge Connection Size
3 in
Overall Length
16.7 in
Solid Diameter (Maximum)
3/8 in
Overall Height
35.7 in
Overall Width
19.6 in
Media Intake Connection Size
3 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Consumption (Maximum)
140 scfm
Air Intake Connection Type
FNPT
Check Seat Material
EPDM
Diaphragm Material
Santoprene
Media Temperature (Maximum)
275 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
125 psi
Standards
ABS Type Approved, CE Certified, EAC, ISO
Agency Compliance
ATEX, EN 809
Inlet/Outlet
3 in
Pump Operation Type
Air
Feet of Head (Maximum)
231 ft
NPSHr
5 ft of head
Flow Rate @ 100 psi
280 gpm
Flow Rate @ 20 psi
165.7 gpm
Media Intake Location
Bottom, Center
Series Family
S30
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Water
Manifold Connection Type
NPT
Flow Rate (Maximum)
285 gpm
Wetted Housing Material
Aluminum
Media Intake Connection Type
FNPT
Flow Rate @ 60 psi
266 gpm
Air Intake Pressure (Maximum)
125 psi
Flow Rate @ 80 psi
270.1 gpm
Priming
Self-Priming
Media Discharge Connection Type
NPT
Media Discharge Location
Center, Top
Flow Rate @ 40 psi
243.1 gpm
For Use With Potable Systems
No

Description

Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type FNPT, Check Seat Material EPDM, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 285 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 3 in, Media Intake Connection Type FNPT, Media Intake Location Bottom, Center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.