Diaphragm, For3in;4in, Sandpiper
- Mfr # 286.018.360
- Zoro # G322919759
product price:Â
$
413.99
/ea
Sold in multiples of 2 for
$827.98
Free Shipping & Returns
Key Features
Media Temperature - Maximum
190 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Diaphragm Reinforcement
Fabric-Reinforced Rubber Backing
Compatible with Series
HD
Media Intake Pressure - Maximum
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286.018.360
- Zoro #
- G322919759
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Pump Size
- 3 in, 4 in
Details
- Media Temperature - Maximum
- 190 Degrees F
- Compatible with Pump Type
- Air Operated Double Diaphragm Pump
- Diaphragm Reinforcement
- Fabric-Reinforced Rubber Backing
- Compatible with Series
- HD
- Media Intake Pressure - Maximum
- 125 psi
- Media Temperature - Minimum
- -10 Degrees F
- Diaphragm Mounting Style
- Bolt Clamp Style
- Diaphragm Shape
- Standard
- Material
- Buna-N
- Item
- Diaphragm
- Product Type
- Diaphragm
- Valve Type
- Flap
- Compatible with Brand
- Sandpiper
- Shell Material
- Buna-N
- Compatible Series
- HD
Description
Diaphragm, Compatible with Grainger Part Number 408LN3, 408LP1, 408LR3, 408LR8, 6WY81, Material Buna-N, Product Type Diaphragm, Valve Type Flap, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series HD, Compatible with Brand Sandpiper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.