Double Diaphragm Pump, Cast iron, Air Operated, 45 GPM 220 Degrees F

  • Mfr # S1FB1I2TANS000.

  • Zoro # G5379613


product price: $2,528.41
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Cast-Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1FB1I2TANS000.
Zoro #
G5379613
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1 in FNPT
Manufacturers Warranty Length
5 yr
Overall Height
12.9 in
Overall Width
10-1/4 in
Overall Length
10.3 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
1/4 in
Media Intake Connection Size
1 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Cast-Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
40 scfm
Air Intake Connection Type
NPT
Check Seat Material
PTFE
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
125 psi
Includes
Pump
Self-Priming Dry
17 ft
Pump Operation Type
Air
Agency Compliance
ATEX, CE, EAC
Self-Priming Wet
17 ft
For Use With
Intermittent/On-Demand, Moderately Abrasive Fluids, and Suspended Solids
Standards
ABS Type Approved, CE Certified, EAC, ISO
Inlet/Outlet
1 in
Priming
Self-Priming
For Use With Potable Systems
No
Chemical Compatibility
Antifreeze, Kerosene, Oils, Water
Air Intake Pressure (Maximum)
125 psi
Flow Rate @ 40 psi
35.8 gpm
Feet of Head (Maximum)
289 ft
Flow Rate (Maximum)
45 gpm
Wetted Housing Material
Cast Iron
Series Family
SF1
Media Intake Location
Bottom, Center
Media Intake Connection Type
NPT
Media Discharge Location
Center, Top
Flow Rate @ 20 psi
26.4 gpm
Flow Rate @ 100 psi
43.1 gpm
Flow Rate @ 60 psi
41 gpm
Flow Rate @ 80 psi
42.8 gpm
Media Discharge Connection Type
NPT
Manifold Connection Type
NPT

Description

Double Diaphragm Pump, Air Consumption (Maximum) 40 scfm, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 45 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.