Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Diaphragm Pump, Polypropylene, Air Operated, 23 GPM

  • Mfr # S07B1P2PPNS000.

  • Zoro # G4964601


product price: $1,466.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S07B1P2PPNS000.
Zoro #
G4964601
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Width
11-13/16 in
Overall Height
13.3 in
Overall Length
7.1 in
Media Discharge Connection Size
3/4 in
Solid Diameter (Maximum)
3/20 in
Media Intake Connection Size
3/4 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
20 scfm
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
PTFE
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
32 Degrees F
Operating Pressure (Maximum)
100 psi
Agency Compliance
CE, EAC
Self-Priming Wet
15 ft
Pump Operation Type
Air
Self-Priming Dry
11 ft
Inlet/Outlet
3/4 in
For Use With
Highly Corrosive Fluids, Intermittent/On-Demand, Low Abrasive Fluids, and Suspended Solids
Standards
ABS Type Approved, CE Certified, EAC, ISO
Priming
Self-Priming
Feet of Head (Maximum)
231 ft
Media Discharge Connection Type
NPT
Flow Rate @ 60 psi
19.5 gpm
Chemical Compatibility
Series Family
S07
Wetted Housing Material
Polypropylene
Flow Rate @ 100 psi
23 gpm
Media Intake Connection Type
NPT
Flow Rate @ 80 psi
21.6 gpm
Flow Rate @ 40 psi
16.3 gpm
Flow Rate (Maximum)
23 gpm
Manifold Connection Type
NPT
For Use With Potable Systems
No
Air Intake Pressure (Maximum)
100 psi
Flow Rate @ 20 psi
11.5 gpm
Media Discharge Location
Center, Top
Media Intake Location
Bottom, Center

Description

Double Diaphragm Pump, Air Consumption (Maximum) 20 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 23 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.