Double Diaphragm Pump, Stainless steel, Air Operated, 106 GPM

  • Mfr # S15B1S2TANS000.

  • Zoro # G7194607


product price: $6,041.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S15B1S2TANS000.
Zoro #
G7194607
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Height
24.8 in
Overall Length
11.8 in
Overall Width
20-5/16 in
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in
Solid Diameter (Maximum)
1/4 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
50 scfm
Air Intake Connection Type
NPT
Check Seat Material
PTFE
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Media Temperature (Minimum)
-35 Degrees F
Operating Pressure (Maximum)
125 psi
Self-Priming Wet
22 2/5 ft
Agency Compliance
ATEX, CE, EAC
Self-Priming Dry
22 2/5 ft
Pump Operation Type
Air
For Use With
Intermittent/on-demand, Moderately Abrasive Fluids, and Suspended Solids
Inlet/Outlet
1 1/2 in
Standards
ABS Type Approved, CE Certified, EAC, ISO
Priming
Self-Priming
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil-Based Paint, Oils, Phosphoric Acid 40%, Phosphoric Acid 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sulfuric Acid 10%, Water
For Use With Potable Systems
No
Media Intake Connection Type
NPT
Flow Rate @ 20 psi
53.5 gpm
Flow Rate @ 80 psi
98 gpm
Flow Rate @ 100 psi
106 gpm
Flow Rate @ 40 psi
74.3 gpm
Wetted Housing Material
316 Stainless Steel
Media Discharge Connection Type
NPT
Media Discharge Location
Center, Top
Air Intake Pressure (Maximum)
125 psi
Flow Rate (Maximum)
106 gpm
Series Family
S15
Manifold Connection Type
NPT
Flow Rate @ 60 psi
94 gpm
Media Intake Location
Bottom, Center
Feet of Head (Maximum)
289 ft

Description

Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1 1/2 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 106 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.