Double Diaphragm Pump, Stainless steel, Natural Gas Operated, 15 GPM

  • Mfr # G05B1STTXNSX00.

  • Zoro # G2807847


product price:  $2,415.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G05B1STTXNSX00.
Zoro #
G2807847
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Height
11-1/2 in
Overall Length
10.3 in
Overall Width
10-1/4 in
Media Intake Connection Size
1/2 in
Media Discharge Connection Size
1/2 in
Solid Diameter (Maximum)
1/8 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
PTFE
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Media Temperature (Minimum)
-35 Degrees F
Operating Pressure (Maximum)
100 psi
Self-Priming Wet
25 ft
Self-Priming Dry
20 ft
Agency Compliance
ATEX,ABS, CE, EAC
Pump Operation Type
Gas
Standards
ABS Type Approved, ANSI LC6, ATEX Certified, CSA Certified, NACE MR0175/ISO15156
Inlet/Outlet
1/2 in
Media Discharge Location
Center, Top
Flow Rate @ 60 psi
6 gpm
Flow Rate @ 40 psi
6.8 gpm
Media Intake Location
Bottom, Center
Feet of Head (Maximum)
231 ft
Series
G05
Flow Rate @ 70 psi
3.9 gpm
Flow Rate @ 15 psi
2 gpm
NPSHr
5 ft of head
Media Intake Connection Type
NPT
Series Family
G05
Wetted Housing Material
316 Stainless Steel
Flow Rate @ 20 psi
8 gpm
Mounting Hardware Material
Stainless Steel
Flow Rate (Maximum)
15 gpm
Air Intake Pressure (Maximum)
100 psi
Flow Rate @ 90 psi
3.5 gpm
Flow Rate @ 30 psi
4 gpm
Flow Rate @ 10 psi
4.5 gpm
Media Discharge Connection Type
NPT

Description

Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 15 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.