Shop SANDUSKY

Light Duty Welded Steel Storage Cabinet, 30x18x72, Blue

  • Mfr # VF31301872-06

  • Zoro # G416048907


product price: 
$
400.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Light Duty
Load Capacity per Shelf
150 lb
Door Type
Solid
Lock Type
Cam lock
Door Locking Points
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VF31301872-06
Zoro #
G416048907
UPC #
017567136738
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
30 in
Panel Material Thickness
24 ga

Details

Duty Rating
Light Duty
Load Capacity per Shelf
150 lb
Door Type
Solid
Lock Type
Cam lock
Door Locking Points
3
Number of Shelves
3
Item
Shelf Cabinet
Cabinet Material
Steel
Body Panel Type
Solid
Base Type
Frame
Standards
ANSI, BIFMA, Greenguard Gold Certified
Cabinet Finish
Powder Coated
Mobility
Stationary
Shelf Material
Steel
Shelf Adjustability
Fixed
Method of Construction
Welded
Includes
(2) Keys, Chrome Swing Handle with Cam Lock
Door Handle Type
Swing
Number of Doors
2
Overall Load Capacity
150 lb
Includes Keys
Yes
Number of Keys
2
Cabinet Color
Blue
Audit Trail Storage
No
Weight
82 lb
Cabinet Storage Components
Shelves
Side Handle
No
Frame Assembled
Assembled
Includes Mounting Hardware
No
Includes Hanging Rod
No
Series
Value Line
For Use Indoors/Outdoors
No
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Shelf Capacity
150 lbs

Description

Shelf Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Cam lock, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 18 in, Overall Height 72 in, Overall Width 30 in, Audit Trail Storage No, Cabinet Finish Powder Coated


  • All welded steel construction for strength and durability
  • Fixed welded shelves hold up to 150 lbs. of evenly distributed weight
  • Swing handle with cam lock secures the cabinet
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.