Shop SANDUSKY LEE

5-Shelf Mobile Bookcase, 78"x36" Black

  • Mfr # BM40361872-09

  • Zoro # G2172217


product price:  $414.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Type
Assembled
Series
Elite
Number of Shelves
5
Depth
18 in
Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM40361872-09
Zoro #
G2172217
UPC #
017567047812
Country of Origin
United States

Dimensions

Depth
18 in
Height
78 in
Width
36 in
Overall Depth
18 in
Overall Width
36 in
Overall Height
78 in
Caster Diameter
5 in

Details

Item
Mobile Bookcase
Type
Assembled
Series
Elite
Number of Shelves
5
Color
Black
Shelf Capacity
200 lb
Casters
(4) 5 in Casters (2 Locking)
Shelf Adjustments
Adjustable
Standards
ANSI/BIFMA, Greenguard
Includes
(20) Shelf Clips, (4) Adjustable Shelves, Bottom Shelf, Caster Base
Assembly
Assembled
Material
Steel
Finish
Powder Coated
Product Type
Mobile Bookcase
Weight Capacity
1,000 lb
Number of Dividers
0
Number of Casters
4
Caster Type
(2) Rigid, (2) Swivel with Brake
Shelf Adjustment Increment
1 in
Back Style
Closed
Number of Adjustable Shelves
4
Mobility
Mobile

Description

Mobile Bookcase, Product Type Mobile Bookcase, Material Steel, Number of Dividers 0, Overall Height 78 in, Overall Depth 18 in, Overall Width 36 in, Caster Type (2) Rigid, (2) Swivel with Brake, Color Black, Back Style Closed, Number of Shelves 5, Weight Capacity 1,000 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Greenguard, Shelf Capacity 200 lb, Assembly Assembled, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.