Shop SANDUSKY LEE

Mobile Bookcase, 5 Shelf, Dove Gray, 78x36

  • Mfr # BM40361872-05

  • Zoro # G8628776


product price:  $414.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Type
Assembled
Series
Elite
Number of Shelves
5
Depth
18 in
Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM40361872-05
Zoro #
G8628776
UPC #
017567047775
Country of Origin
United States

Dimensions

Depth
18 in
Height
78 in
Width
36 in
Overall Depth
18 in
Overall Width
36 in
Overall Height
78 in
Caster Diameter
5 in

Details

Item
Mobile Bookcase
Type
Assembled
Series
Elite
Number of Shelves
5
Color
Dove Gray
Shelf Capacity
200 lb
Includes
(20) Shelf Clips, (4) Adjustable Shelves, Bottom Shelf, Caster Base
Casters
(4) 5 in Casters (2 Locking)
Assembly
Assembled
Standards
ANSI/BIFMA, Greenguard
Shelf Adjustments
Adjustable
Material
Steel
Finish
Powder Coated
Product Type
Mobile Bookcase
Number of Adjustable Shelves
4
Number of Dividers
0
Weight Capacity
1,000 lb
Mobility
Mobile
Caster Type
(2) Rigid, (2) Swivel with Brake
Shelf Adjustment Increment
1 in
Number of Casters
4
Back Style
Closed

Description

Mobile Bookcase, Product Type Mobile Bookcase, Material Steel, Number of Dividers 0, Overall Height 78 in, Overall Depth 18 in, Overall Width 36 in, Caster Type (2) Rigid, (2) Swivel with Brake, Color Dove Gray, Back Style Closed, Number of Shelves 5, Weight Capacity 1,000 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Greenguard, Shelf Capacity 200 lb, Assembly Assembled, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.