Freestanding Bulk Storage Rack, 18 in D, 36 in W, 5 Shelves, Silver Vein

  • Mfr # UR361872PB5P-SV

  • Zoro # G6559283


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Freestanding
Depth
18 in
Material
Steel
Number of Shelves
5
Load Capacity
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UR361872PB5P-SV
Zoro #
G6559283
UPC #
017567114859
Country of Origin
United States

Dimensions

Depth
18 in
Height
72 in
Overall Depth
18 in
Overall Width
36 in

Details

Shelving Type
Freestanding
Material
Steel
Number of Shelves
5
Load Capacity
4,000 lb
Decking Material
Particle Board
Finish
Powder Coated
Color
Silver Vein
Item
Bulk Storage Rack
Shelving Post Gauge
18
Gauge
18 ga
Includes
Decking
Whole Unit Load Capacity
4,000 lb
Beam Color
Silver
Load Capacity per Shelf
800 lb
Post Gauge
18 ga
Frame Material
Steel
Upright Color
Silver
Duty Rating
Medium-Duty
Decking Style
Flat
Shelf Adjustment Increments
1 1/2 in
Decking Finish
Powder Coated
Includes Decking
Yes
Shelving Configuration
Starter
Upright Finish
Powder Coated
Shelf Gauge
18 ga

Description

Bulk Storage Rack, Shelving Type Freestanding, Overall Width 36 in, Overall Depth 18 in, Overall Height 72 in, Decking Material Particleboard, No. of Shelves 5, Shelf Capacity 800 lb, Load Capacity 4,000 lb, Shelving Frame Material Steel, Silver Vein, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 18, Shelving Post Gauge 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.