Shop BALI & PARI
See all product information
Create Account
Oxford Natural Rattan Coffee Table
- Mfr # 260-14170-ZORO
- Zoro # G423546489
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan
For Use With
Living Room
Tabletop Color
Natural
Length
20.9 in
Height
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14170-ZORO
- Zoro #
- G423546489
- UPC #
- 193271456543
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan
- For Use With
- Living Room
- Tabletop Color
- Natural
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
Dimensions
- Length
- 20.9 in
- Height
- 16.5 in
- Width
- 42.5 in
Description
Find ease and serenity in the vibrant presentation of the Oxford coffee table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its broad tabletop adeptly anchors any shared layout while the open shelf offers space to organize household essentials. The Oxford will arrive fully assembled and features braided rattan detailing to distinguish the exotic artistry of the piece. Avantgarde cut-outs embellished with rings showcase the meticulous craftsmanship, making the Oxford coffee table an enchanting centerpiece. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.