
Paper Mate, WRITE BROS. STICK BALLPOINT PEN, MEDIUM 1 MM, BLUE INK/BARREL, 120PK
Mfr # 2096478
Zoro # G510825923
product price: $27.39
/pk 120, $0.23/eaKey Features
Ink Color
Blue
Point Type
Medium
Features
Comfortable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2096478
Zoro #
G510825923
UPC #
71641173972
Country of Origin
Mexico
Details
Ink Color
Blue
Item
Ballpoint Pen
Point Type
Medium
Features
Comfortable
Description
Ideal for situations where a large quantity of pens is needed, Paper Mate Stick Pens deliver reliable, smooth writing at an affordable price. These pens feature ballpoint tips that release ink upon contact with paper, reducing drag. The bold ink stands out to make a strong, professional impression. Value PackStock up and save! Pen Sub-Brand & Product Family: Write Bros.; Pen Type: Ballpoint Pen; Pen Style: Stick; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.