Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Free Sink 17 in x 14 in, 1, 1, Floor

  • Mfr # 727A.5

  • Zoro # G6552240


product price: $1,795.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
43 1/2 in
Overall Length
20 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727A.5
Zoro #
G6552240
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 1/2 in
Overall Length
20 in
Bowl Depth
7 in
Overall Width
17 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Side Splash Height
9 1/2 in
Bowl Size
17 in x 14 in
Back Splash Height
9 1/2 in
Bowl Width
14 in
Water Inlet Connection Size
3/8 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in

Details

Mounting Type
Floor
Color
Silver
Bowl Shape
Rectangular
Drain Opening
2 in
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Back Splash
Yes
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Body Material
Stainless Steel
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Item
Hands-Free Sink
Number of Stations
1
Faucet Operation
Sensor
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Strainer Assembly with Basket
Flow Rate
0.5 gpm
Number of Holes
1
With Faucet / Without Faucet
With Faucet
Side Splash
Yes
Sink Type
General Purpose
Includes Faucet
Faucet Included
Mounting Type - Sinks
Floor
Mounting Location - Faucet
Splash
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
No. of Bowls
1
Compatible Mfr. Model Number
727A
Power Source
AC Powered
CEC Compliant
CEC Compliant
Water Inlet Connection Type
Compression
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
1
Includes Side Splash
Side Splash Included
ADA Compliance
No
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Basic Power Source
AC Powered
Number of Drainboards
0
Series
Stainless Steel Hand Wash Sink
Faucet Mounting Location
Splash
Number of Bowls
1
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
727A

Description

Hands-Free Sink,20"x17.5"x43.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.