Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 20"x17.5"x16.5", Silver

  • Mfr # 7050

  • Zoro # G6534932


product price: $729.79
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7050
Zoro #
G6534932
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Height
16 1/2 in
Overall Width
17 1/2 in
Overall Length
20 in
Manufacturers Warranty Length
1 yr
Back Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Length
17 in
Bowl Width
14 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Color
Silver
Item
Hand Sink
Back Splash
Yes
Compliance
ANSI
Drain Opening
2 in
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Stations
1
Side Splash
no
ADA Compliant
Not ADA Compliant
Includes
Support Brackets with Mounting Bolts, Wall-Mounting Bracket
Mounting Type
Wall
Gauge
16 ga
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type - Sinks
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Includes Installation Hardware
Yes
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Sink Type
General Purpose
Number of Faucet Holes
1
Includes Faucet
Faucet Not Included
Mounting Location - Faucet
Splash
Number of Bowls
1
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Splash
Number of Drainboards
0
Series
Stainless Steel Hand Wash Sink

Description

Hand Sink,20"x17.5"x16.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.