Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 20"x17.5"x16.5", Silver

  • Mfr # 705F.5

  • Zoro # G6566557


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705F.5
Zoro #
G6566557
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Back Splash Height
9 1/2 in
Overall Height
16 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
17 1/2 in
Faucet Hole Dia.
7/8 in
Overall Length
20 in
Bowl Width
14 in
Bowl Length
17 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hand Sink
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Gauge
16 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Back Splash
Yes
Mounting Type
Wall
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Faucet Operation
Dual Manual Handle
ADA Compliant
Not ADA Compliant
Number of Stations
1
Body Material
Stainless Steel
Side Splash
no
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers, Faucet Mounting Kit, Strainer Assembly with Basket, Wall-Mounting Bracket, (2) Support Brackets with Mounting Bolts
Series
Stainless Steel Hand Wash Sink
Includes Installation Hardware
Yes
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Included
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
General Purpose
Includes Drain Pipe
Drain Pipe Not Included
Water Inlet Connection Type
Compression
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Wall
Number of Faucet Holes
2
Compatible Mfr. Model Number
705F
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
CEC Compliant
Mounting Location - Faucet
Splash
ADA Compliance
No
Compatible Manufacturer Part Number
705F
Includes Hardware
Hardware Included
Number of Bowls
1
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Number of Drainboards
0

Description

Hand Sink,20"x17.5"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.