Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 20"x17.5"x43.5", Silver

  • Mfr # 7271.5

  • Zoro # G6574528


product price: $1,413.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7271.5
Zoro #
G6574528
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Width
17 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Overall Length
20 in
Overall Height
43 1/2 in
Side Splash Height
9 1/2 in
Back Splash Height
9 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
17 in
Bowl Width
14 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hand Sink
Mounting Type
Floor
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Side Splash
Yes
Number of Stations
1
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Faucet Operation
Single Foot Pedal
ADA Compliant
Not ADA Compliant
Body Material
Stainless Steel
Back Splash
Yes
Gauge
16 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Includes
Brass Fittings, Connecting Tubes, Mixing Check Valve, Single Foot Pedal Valve with 2 Nuts, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator
ADA Compliance
No
Compatible Mfr. Model Number
7271
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Floor
Sink Material
Stainless Steel
Water Inlet Connection Type
Compression
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
CEC Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
General Purpose
Number of Faucet Holes
1
Mounting Location - Faucet
Splash
Includes Side Splash
Side Splash Included
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Compatible Manufacturer Part Number
7271
Number of Bowls
1
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Number of Drainboards
0
Series
Stainless Steel Hand Wash Sink

Description

Hand Sink,20"x17.5"x43.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.