Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Floor Mount, 43-1/2" H, 16 ga.

  • Mfr # 727B

  • Zoro # G6541293


product price: $2,118.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727B
Zoro #
G6541293
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Faucet Hole Dia.
7/8 in
Overall Width
17 1/2 in
Overall Length
20 in
Manufacturers Warranty Length
1 yr
Back Splash Height
9 1/2 in
Side Splash Height
9 1/2 in
Overall Height
43 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
17 in
Bowl Width
14 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hands-Free Sink
Body Material
Stainless Steel
Number of Stations
1
Mounting Type
Floor
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Strainer Assembly with Basket
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Gauge
16 ga
Drain Opening
2 in
Side Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Faucet Operation
Sensor
ADA Compliant
Not ADA Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
1
ADA Compliance
No
Includes Back Splash
Back Splash Included
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Floor
Water Inlet Connection Type
Compression
Includes Side Splash
Side Splash Included
Compatible Mfr. Model Number
727B.5
Includes Faucet
Faucet Included
CEC Compliant
Non CEC Compliant
Sink Type
General Purpose
Sink Material
Stainless Steel
Power Source
Battery Powered
Mounting Location - Faucet
Splash
Number of Faucet Mounting Holes
1
Number of Bowls
1
Series
Stainless Steel Hand Wash Sink
Basic Power Source
Battery Powered
Number of Drainboards
0
Compatible Manufacturer Part Number
727B.5
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash

Description

Hands-Free Sink,20"x17.5"x43.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.