Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Floor Mount, 43-1/2" H, Silver

  • Mfr # 727F.5

  • Zoro # G6538749


product price: $1,480.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727F.5
Zoro #
G6538749
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Length
20 in
Overall Width
17 1/2 in
Back Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Overall Height
43 1/2 in
Manufacturers Warranty Length
1 yr
Side Splash Height
9 1/2 in
Bowl Width
14 in
Water Inlet Connection Size
1/2 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hand Sink
With Faucet / Without Faucet
With Faucet
Faucet Operation
Dual Manual Handle
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers, Faucet Mounting Kit, Leg Assembly with Mounting Nuts and Washers, Strainer Assembly with Basket
Side Splash
Yes
Number of Stations
1
Gauge
16 ga
Back Splash
Yes
Faucet Mounting Centers
8 in
ADA Compliant
Not ADA Compliant
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Floor
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Drain Opening
2 in
Sink Type
General Purpose
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
Faucet Body Material
Brass
Includes Faucet
Faucet Included
Compatible Mfr. Model Number
727F
Number of Faucet Holes
2
Mounting Location - Faucet
Splash
Water Inlet Connection Type
Compression
CEC Compliant
CEC Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Included
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Number of Bowls
1
Series
Stainless Steel Hand Wash Sink
Compatible Manufacturer Part Number
727F
Number of Drainboards
0
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2

Description

Hand Sink,20"x17.5"x43.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.