Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Wall Mount, 14"H, Silver, 16 ga.

  • Mfr # 5A4

  • Zoro # G5355469


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
19 in x 15 1/2 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A4
Zoro #
G5355469
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
19 in x 15 1/2 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Back Splash Height
9 in
Faucet Hole Dia.
7/8 in
Overall Width
19 in
Overall Length
22 in
Overall Height
14 in
Bowl Length
19 in
Bowl Width
15 1/2 in
Water Inlet Connection Size
3/8 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Faucet Operation
Dual Knee Pedal
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Stations
1
Includes
Connecting Tube for Valve to Spout Connection, Double Knee Pedal Valve, Brass Fittings, Side Wall Mounting Brackets, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator, Wall-Mounting Bracket
Side Splash
no
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Drain Opening
2 in
Mounting Type
Wall
Body Material
Stainless Steel
Gauge
16 ga
ADA Compliant
ADA Compliant
Water Inlet Connection Type
Compression
ADA Compliance
Yes
Sink Type
General Purpose
Includes Faucet
Faucet Included
Mounting Location - Faucet
Splash
Compatible Mfr. Model Number
5A4.5
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
Faucet Body Material
Brass
Includes Installation Hardware
Yes
Mounting Type - Sinks
Wall
Includes Side Splash
Side Splash Not Included
CEC Compliant
Non CEC Compliant
Includes Back Splash
Back Splash Included
Number of Faucet Holes
1
Series
Stainless Steel Hand Wash Sink
Compatible Manufacturer Part Number
5A4.5
Faucet Mounting Location
Splash
Number of Drainboards
0
Drainboard Location
No Drainboard
Number of Bowls
1
Number of Faucet Mounting Holes
1
Includes Hardware
Hardware Included

Description

Hand Sink,22"x19"x14",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.