Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 19"x18"x16.5", Silver

  • Mfr # 5051-0.5

  • Zoro # G4052959


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051-0.5
Zoro #
G4052959
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Width
18 in
Faucet Hole Dia.
7/8 in
Overall Length
19 in
Back Splash Height
9 1/2 in
Overall Height
16 1/2 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
3/8 in
Bowl Width
14 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Standards
NSF/ANSI 372 Low-Lead, NSF 2
ADA Compliant
Not ADA Compliant
Includes
Connecting Tubes for Valve to Spout Connection, Mixing Check Valve, Wall-Mounting Bracket
Drain Opening
2 in
Side Splash
no
Gauge
18 ga
Faucet Operation
Single Knee Pedal
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Back Splash
Yes
Number of Stations
1
Mounting Type
Wall
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Sink Material
Stainless Steel
Water Inlet Connection Type
Compression
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Installation Hardware
Yes
Number of Faucet Holes
1
CEC Compliant
CEC Compliant
Sink Type
General Purpose
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Faucet Body Material
Brass
Compatible Mfr. Model Number
5051
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Mounting Location - Faucet
Splash
Series
Stainless Steel Hand Wash Sink
Faucet Mounting Location
Splash
Includes Hardware
Hardware Included
Compatible Manufacturer Part Number
5051
Number of Drainboards
0
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard
Number of Bowls
1

Description

Hands-Free Sink,19"x18"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.