Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 19"x18"x41.5", Silver

  • Mfr # 501FL-0.5

  • Zoro # G4053047


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501FL-0.5
Zoro #
G4053047
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Faucet Hole Dia.
7/8 in
Overall Length
19 in
Overall Height
41 1/2 in
Back Splash Height
9 1/2 in
Overall Width
18 in
Manufacturers Warranty Length
1 yr
Bowl Width
14 in
Bowl Length
17 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 20, Faucet Mounting Kit - Model SMK, Pedestal Base, (6) Mounting Nuts to Attach Bowl to Pedestal Base, Strainer Assembly with Basket - Model 1010
Drain Opening
2 in
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Mounting Type
Floor
Side Splash
no
Gauge
18 ga
ADA Compliant
Not ADA Compliant
Number of Stations
1
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Faucet Operation
Dual Manual Handle
Body Material
Stainless Steel
Water Inlet Connection Type
NPT
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Floor
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Material
Stainless Steel
CEC Compliant
CEC Compliant
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Included
Sink Type
General Purpose
ADA Compliance
No
Number of Faucet Holes
2
Includes Faucet
Faucet Included
Compatible Mfr. Model Number
501FL
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Series
Stainless Steel Hand Wash Sink
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Number of Bowls
1
Compatible Manufacturer Part Number
501FL
Number of Drainboards
0

Description

Hands-Free Sink,19"x18"x41.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.