Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 20"x17.5"x43.5", Silver

  • Mfr # 725B

  • Zoro # G6537078


product price: $1,928.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725B
Zoro #
G6537078
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Height
43 1/2 in
Overall Length
20 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Overall Width
17 1/2 in
Back Splash Height
9 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
17 in
Bowl Width
14 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hands-Free Sink
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Stations
1
Side Splash
no
Faucet Operation
Sensor
Back Splash
Yes
Drain Opening
2 in
Gauge
16 ga
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
ADA Compliant
Not ADA Compliant
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Strainer Assembly with Basket
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
Non CEC Compliant
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
Compression
Sink Material
Stainless Steel
Sink Type
General Purpose
Faucet Body Material
Brass
Number of Faucet Holes
1
Includes Faucet
Faucet Included
Compatible Mfr. Model Number
725B.5
Indoor/Outdoor Usage
Indoor/Outdoor
Power Source
Battery Powered
Mounting Type - Sinks
Floor
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
Number of Bowls
1
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
725B.5
Basic Power Source
Battery Powered
Number of Drainboards
0
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
1
Series
Stainless Steel Hand Wash Sink

Description

Hands-Free Sink,20"x17.5"x43.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.