Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 22"x19"x14", Silver

  • Mfr # 5A4B

  • Zoro # G4054237


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
19 in x 15 1/2 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A4B
Zoro #
G4054237
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
19 in x 15 1/2 in
Bowl Depth
5 in
Back Splash Height
9 in
Manufacturers Warranty Length
1 yr
Overall Height
14 in
Overall Length
22 in
Overall Width
19 in
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
3/8 in
Bowl Length
19 in
Bowl Width
15 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hands-Free Sink
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
Faucet Operation
Sensor
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Number of Stations
1
Includes
Mixing Check Valve, Sensor Faucet Assembly, Strainer Assembly with Basket, Wall-Mounting Bracket
Mounting Type
Wall
Side Splash
no
Compliance
Certified NSF/ANSI 372 Low Lead and NSF/ANSI Standard 2 Food Equipment
Gauge
16 ga
ADA Compliant
ADA Compliant
Drain Opening
2 in
Power Source
Battery Powered
CEC Compliant
Non CEC Compliant
Includes Back Splash
Back Splash Included
Sink Type
General Purpose
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Water Inlet Connection Type
Compression
Includes Installation Hardware
Yes
Faucet Body Material
Brass
Compatible Mfr. Model Number
5A4B-0.5
Includes Faucet
Faucet Included
Sink Material
Stainless Steel
Number of Faucet Holes
1
Mounting Type - Sinks
Wall
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliance
Yes
Number of Drainboards
0
Basic Power Source
Battery Powered
Compatible Manufacturer Part Number
5A4B-0.5
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash
Series
Stainless Steel Hand Wash Sink
Number of Faucet Mounting Holes
1
Number of Bowls
1

Description

Hands-Free Sink,22"x19"x14",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.