Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Reinforced Fork, SST, 12In Tines

  • Mfr # 2073SR

  • Zoro # G8441474


product price: $316.79
/ea
Free Shipping & Returns

Key Features

Handle Material
Stainless steel
Handle Type
D-Handle
Handle Length
32 in
Width of Tines
8 1/4 in
Length of Tines
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2073SR
Zoro #
G8441474
UPC #
-
Country of Origin
China

Dimensions

Handle Length
32 in
Width of Tines
8 1/4 in
Length of Tines
12 in
Tine Width
8 1/2 in
Tine Length
12 in

Details

Item
Reinforced Fork
Handle Material
Stainless steel
Handle Type
D-Handle
Number of Tines
4
Standards
FDA and USDA, NSF/ANSI Standard 2 - Food Equipment
Application
For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
Tine Material
Stainless Steel
Color
Stainless
Spacing
2 3/4 in
Product Type
Reinforced Fork
Metal Detectable
No
Tine Spacing
2 1/2 in
NSF Certified
Yes
Autoclavable
No
Handle Style
D Handle

Description

Reinforced Fork, Tine Length 12 in, Autoclavable No, Product Type Reinforced Fork, Handle Style D Handle, Metal Detectable No, Handle Length 32 in, Number of Tines 4, Tine Spacing 2 1/2 in, Tine Width 8 1/2 in, NSF Certified Yes, FDA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.