Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 16"x15.5"x13", Silver

  • Mfr # 6050

  • Zoro # G814772886


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13 in
Overall Width
15 1/2 in
Overall Length
16 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050
Zoro #
G814772886
UPC #
00810035830738
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Width
15 1/2 in
Overall Length
16 in
Bowl Depth
5 in
Faucet Hole Dia.
7/8 in
Bowl Length
14 in
Back Splash Height
8 in
Bowl Width
11 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Item
Wash Station
Mounting Type - Sinks
Wall
Number of Faucet Holes
1
Includes Faucet
Faucet Not Included
Includes Installation Hardware
Yes
Drain Opening
2 in
Standards
NSF/ANSI 2
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Included
ADA Compliant
Not ADA Compliant
Includes
Strainer Assembly with Basket - Model 1010, Wall Hung Sink - Model 6050, Wall-Mounting Bracket - Model 1040
Gauge
18 ga
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Includes Hardware
Hardware Included
Includes Side Splash
Side Splash Not Included
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Splash
Sink Type
Wash Station
Number of Drainboards
0
CEC Compliant
Non CEC Compliant
Number of Bowls
1
Drainboard Location
No Drainboard
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Wash Station,16"x15.5"x13",Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.