Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 30"x20"x15.5", Silver

  • Mfr # 5A18

  • Zoro # G4054578


product price: $1,202.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
27 in x 16 1/2 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A18
Zoro #
G4054578
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
27 in x 16 1/2 in
Bowl Depth
5 in
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Overall Height
15 1/2 in
Overall Length
30 in
Overall Width
20 in
Bowl Width
16 1/2 in
Bowl Length
27 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Color
Silver
Item
Wash Station
Number of Stations
1
Body Material
Stainless Steel
Back Splash
Yes
Mounting Type
Wall
Drain Opening
2 in
Gauge
16 ga
Compliance
Certified NSF Standard 2 Food Equipment
Side Splash
no
Standards
NSF 2
With Faucet / Without Faucet
Without Faucet
ADA Compliant
ADA Compliant
Includes
Wall-Mounting Brackets
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Included
Sink Type
Wash Station
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
ADA Compliance
Yes
Includes Faucet
Faucet Not Included
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Wall
Number of Faucet Holes
2
Includes Drain Pipe
Drain Pipe Not Included
Number of Drainboards
0
Number of Faucet Mounting Holes
2
Number of Bowls
1
Drainboard Location
No Drainboard
CEC Compliant
Non CEC Compliant
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash
Series
Stainless Steel Wash-Station

Description

Wash Station,30"x20"x15.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.