Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Station, 80"x20"x18", Silver

  • Mfr # 58W1

  • Zoro # G8553492


product price: $3,416.26
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Bowl Size
77 in x 16 1/2 in
Bowl Shape
Rectangular
Bowl Depth
8 in
Number of Holes
4
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58W1
Zoro #
G8553492
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
77 in x 16 1/2 in
Bowl Depth
8 in
Back Splash Height
10 in
Overall Width
20 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Overall Length
80 in
Overall Height
18 in
Bowl Length
77 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
4
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Wash Station
Body Material
Stainless Steel
Mounting Type
Wall
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Gauge
16 ga
Includes
(2) Strainer Assemblies with Basket - Model 1010, (3) Support Brackets, (3) Wall-Mounting Brackets - Model 1044, (4) Connecting Tubes for Valve, (4) Single Knee Pedal Valves (Bottom Mount) with 2 Nuts - Model 112L, (4) Swivel Gooseneck Spouts with Aerator - Model 2003L
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Side Splash
no
Back Splash
Yes
Number of Stations
4
ADA Compliant
Not ADA Compliant
Faucet Operation
Single Knee Pedal
Water Inlet Connection Type
Compression
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Wall
Compatible Mfr. Model Number
58W1-0.5
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Included
Sink Type
Wash Station
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Number of Faucet Holes
4
CEC Compliant
Non CEC Compliant
Mounting Location - Faucet
Splash
Includes Installation Hardware
No
ADA Compliance
No
Compatible Manufacturer Part Number
58W1-0.5
Series
Stainless Steel Hand Wash Sink
Drainboard Location
No Drainboard
Number of Drainboards
0
Number of Faucet Mounting Holes
4
Includes Hardware
Hardware Not Included
Faucet Mounting Location
Splash
Number of Bowls
1

Description

Hands Free Wash Station, Material of Construction Stainless Steel, Gauge 16, Overall Length (In.) 80, Overall Width (In.) 20, Overall Height (In.) 18, Number of Stations 4, Bowl Single, Bowl Size (In.) 77 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type WallNumber of Holes 4, Drain Opening (In.) 2, Color/Finish Electropolished, ADA Compliant No, Standards NSF/ANSI 372, Compliance Certified For Use In Potable Water Applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.